Welcome to Würth UK For trade customers only

Automatic welding helmet V3 Callisto

Automatic welding helmet CALLISTO V3
WELDHELM-V3-AUTODARKEN-(5-8/9-13)

Art.-no. 0984700006

EAN 4065746461030

Individual price display after login
Automatic welding helmet V3 Callisto

Art.-no. 0984700006

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Complete welding helmet with flip up design and grinding function
  • Welding helmet with flip up design makes it possible to easily switch between welding and grinding tasks while protecting your breathing via the turbo unit.

  • Filter class TH3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Translucency when not activated

Protection level 4

Translucency when activated

Protection levels 5-9 and 9-13

Cassette width x cassette height x cassette thickness

123 x 156 x 33 mm

Width of field of vision x height of field of vision

75 x 107 mm

Energy supply

Solar cells and battery replacement

Min./max. temperature conditions

-5 to 55 °C

Standards

EN 16321-1

Min./max. dark-to-light switching time

0.1-1 s

Colour

Black

Min. dark-to-light switching time

0.1 s

Product weight (per item)

960.000 g

Light-to-dark switching time

0.00004 s

including:
0 x

AY-FACESEAL-WELDHELM-V3

Description: Spare part for V3 welding helmet.
Quantity: 0 x
0 x

AY-HEADGEAR-WELDHELM-V3

Description: Spare part for V3 welding helmet.
Quantity: 0 x
0 x

SWBA-(F.CALLISTO V3)

Description: Spare part for V3 welding helmet.
Quantity: 0 x
0 x

PROTPLT-OUT-(F.AUTM WELDHELM V3)

Description: Spare part for V3 welding helmet.
Quantity: 0 x
0 x

PROTPLT-IN-(F.WELDHELM-AUTM-V3)

Description: Spare part for V3 welding helmet.
Quantity: 0 x
0 x

GRINDSHLD-(F.CALLISTO-V3)-0984700006

Description: Spare part for V3 welding helmet.
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

RESPIR-POWERAIR-F.CALLISTO

Complete and functional powered filtering device with freedom of movement
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information