Welcome to Würth UK For trade customers only

Powered filtering device Callisto

Powered filtering device CALLISTO
RESPIR-POWERAIR-F.CALLISTO

Art.-no. 0984700016

EAN 4065746464734

Individual price display after login
Powered filtering device Callisto

Art.-no. 0984700016

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Complete and functional powered filtering device with freedom of movement

Professional filtering breathing protection system that provides maximum protection of your airways. Supplied without head part.


  • Visual, audible and vibrating alarm

  • LED indicator for filter and battery capacity

  • Spark arrester, prefilter, P-filter, standard battery, battery charger and flowmeter are included.

  • Filter class TH3 in combination with V3 welding helmet and TH2 in combination with G10 face shield
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

22 cm

Width

16 cm

Storage temperature / condition

-5 to 50 °C °C

Min./max. storage temperature

-5 to 50 °C

Material

Nylon (polyamide)

Min./max. operating temperature

-5 to 50 °C

Product weight (per item)

1540.000 g

EN standard

12941

Charging time

2 h

Type of rechargeable battery/battery

Li-lon

Min. operating temperature

-5 °C

Max. operating temperature

50 °C

Min. air current

170 l/min

Max. air current

210 l/min

Min./max. air current

170-210 l/min

Rechargeable battery/battery life

Up to 500 charging cycles

including:
1 x

SPRKPROT-(F.WELDHELM-CALLISTO)

Quantity: 1 x
1 x

PREFILT-(F.WELDHELM-CALLISTO)

Quantity: 1 x
1 x

PARTCLFILT-(F.WELDHELM-CALLISTO)

Quantity: 1 x
1 x

HOSEPROT-COVER-F.FREFLOW

Description: Removable protective cover in flame-retardant material.
Quantity: 1 x
1 x

HOSE-WELDHELM-F.FREFLOW

Quantity: 1 x
1 x

BTRY-WELDHELM-3400-F.FRESHFLOW

Quantity: 1 x
1 x

CHRG-BTRY-F.CALLISTO

Quantity: 1 x
1 x

BL-WAIST-F.CALLISTO

Quantity: 1 x
1 x

SHLDRSTRP-F.CALLISTO

Quantity: 1 x
1 x

RG-O-F.CALLISTO/0984700016

Quantity: 1 x
1 x

FLOWMETER-CALLISTO-0984700016

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

WELDHELM-V3-AUTODARKEN-(5-8/9-13)

Complete welding helmet with flip up design and grinding function
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information