MIG 180-5 Welding Machine Bundle Offer
MIG welding system, 180-5 set, 18 pcs.
GREASE FOR OFF-ROAD VEHICLES AND GUN
Register now and access more than 15,000 products
Digitally controlled new technology IGBT inverter for MIG welding of thin steel, or stainless steel sheets up to 1,5mm. Small 5kg weight D200 MIG/MAG wire spool.
3 in 1
Three different welding modes - MIG, STICK MMA and LIFT/TIG
NO GAS function
No GAS function provides outdoor work with gasless welding wire
Euro plug
Euro plug MB 15AK torch
Heat insulation
Heat insulation class „H“ – electric components can work at temperatures up to 180°C
IGBT technology
IGBT technology provides continual welding even under unstable voltage (powered by generators)
Mains fuse
Machine requires 20A mains fuse
Included in this offer:
MIG 180-5 welder
EU Schuko - UK Converter SCP3 13AMP fuse
Shielding gas welding wire SG2 5KG
Weld spray perfect 400ml
Angle magnet
12 x Oil marking chalk yellow
Split leather welding glove
Datasheets(X)
Product weight (per item) | 1 g |
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.