Similar Products
Similar Products

EWI 200 Welding Inverter Bundle Offer

EWI welding system, 200 set, 17 pcs.
EWI 200 BUNDLE OFFER
Art.-no.: 0988008722
Selected article: Other versions
Questions? +44 03300 555 444
price/PU Prices for customers after login
x 1
Exclusively for trade customers Register now and access more than 15,000 products
Product information:
Specification
EWI 160 Bundle

Digitally controlled new technology IGBT inverter for ARC and LIF TIG welding.

Cooling

Extremely improved cooling with two built in cooling fans

IGBT technology

IGBT technology provides continual welding even under unstable voltage (powered by generators)

Arc-Force

Increased voltage in order to weld with hardly soluble electrodes. Keeping slag on top of weld seam

Hot-Start

Ensuring easy arc start every time. No need for „scratching“ electrode over material

Anti-Stick

Lowers voltage in milliseconds in order to avoid electrode sticking to work piece

Cellulose electrode mode

By choosing “cellulose electrode mode” open circuit value is increased and easier celulose electrode welding start is provided

Mains fuse

Machine requires only 16A mains fuse

Included in this offer:

EWI 200 inverter

Shielding gas welding wire SG2 5KG

Weld spray perfect 400ml

Angle magnet

12 x Oil marking chalk yellow

Split leather welding glove

Technical information

Product weight (per item)

1 g

including:
0x
0x
Art.-no.: 0982251
Good weldability in all positions, particularly in descending position.
0x
Art.-no.: 0893102100
Biological welding protection spray for aluminium, construction steel, non-ferrous metals, stainless steels and welding torch nozzles
Magnetic angle fixer for fast holding and fixing during welding and soldering work and as a work aid
For wood, cardboard, textiles, cold and warm iron.
0x
Art.-no.: 0984310
Standard glove made completely of split leather
 
In order to guarantee the best service possible, we make use of cookies. This includes use of Google AdWords Remarketing which displays relevant advertisements to you based on your previous browsing of pages of the Wurth.co.uk site and e-shop by placing a cookie on your computer. This cookie does not identify you or give us access to your computer. By proceeding to use our services you consent to our use of cookies and the processing of personal data that we collect from you in accordance with our privacy policy. If you do not consent, you must disable cookies or refrain from using the Wurth.co.uk site and e-shop. Close
Top