Protective glove, chemicals
Chemical protective glove KCL Vitoject 890
GLOV-VITOJECT-KCL-890-SZ11
Register now and access more than 15,000 products
Vitoject® 890 is made of Viton, highly resistant to chemicals, and indispensable when handling many aggressive chemicals.
- Wide fit allows liner gloves to be worn (heat protection)
- Can be combined with chemical protective suits
- Excellent low degradation
- Good resistance against polycyclic aromatic hydrocarbons (petrochemicals)
- Very high impermeability to gas
- Solvent-free thanks to environmentally friendly injection moulded process
- Very good wear comfort
- Excellent temperature resistance
- High ozone and UV resistance of the material
- Chemical industry
- Laboratories
- Manufacture of chemicals
- Printers
- Metal and plastics processing
- Recycling and disposal work
- Fire brigades
- Cleaning and maintenance work
- Staining work
Size | 11 |
Material | FPM/FKM |
Standards | EN 374, EN 388 |
Category | III |
Material thickness | 0.70 mm |
Colour | Black |
Datasheets (0)
Certificates/ Documents (0)