Welcome to Würth UK For trade customers only

Guide tube

Pin wrench, guide pipe
GUIDTUB 57MM D FOR 90762087

Art.-no. 1952001148

EAN 4250158120570

Individual price display after login
Guide tube

Art.-no. 1952001148

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

To fix the pin wrench.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter

57 mm

Length

140 mm

Suitable for vehicle type

MAN, Mercedes-Benz, Iveco

Product weight (per item)

1300.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information