Welcome to Würth UK For trade customers only

Brake line bending pliers

Pipe bending pliers, brake line
BRAKE LINE BENDING PLIERS 4.75MM/5MM

Art.-no. 1952001396

EAN 4056807684581

Individual price display after login
Brake line bending pliers

Art.-no. 1952001396

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Patented and high-quality processed wire bending pliers for copper, aluminium, brass and soft steel pipes and plastic-coated pipes from 4.75 to 5 mm.
  • Unintentional bending during the working process is avoided.

  • No scraping damage to the outer insulation.

  • The front-mounted rollers enable work in confined areas.
Notice

Brake lines of 6 mm in diameter can be bent using the bending roller conversion kit (art. no. 0997797068).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

When replacing the brake lines or repairing parts, it is necessary to postform the brake line.

Length

235 mm

Min. diameter

4.75 mm

Max. diameter

5 mm

Min./max. diameter

4.75-5 mm

Product weight (per item)

400.000 g

Material

Hardened steel

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

STAPLE TOOL SET 5 PCS 4.75-5MM

For copper, aluminium, brass and soft steel pipes and plastic coated pipes from 4.75 to 5 mm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information