Welcome to Würth UK For trade customers only

Clamping tool kit 5 pieces

Clamp set for 4.75mm/5mm cables, 5 pieces
STAPLE TOOL SET 5 PCS 4.75-5MM

Art.-no. 1952001397

EAN 4056807684598

Individual price display after login
Clamping tool kit 5 pieces

Art.-no. 1952001397

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For copper, aluminium, brass and soft steel pipes and plastic coated pipes from 4.75 to 5 mm
  • Aligns the old line with the new one

  • Bending radii are reproduced without loss of length

  • The length of old brake lines is measured using the tape measure to ensure that the new line is the correct length

  • Internal diameter of the line is not changed by clamping and bending

  • Scope of delivery for set of 5 pieces: 2x large cable clamps, 2x small cable clamps, 1x 2 m tape measure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideally suited to machining copper, aluminium, brass and soft steel pipes as well as plastic-coated lines with diameters of 4.75 to 5 mm.

Number of pieces in assortment/set

5 PCS

Min. diameter

4.75 mm

Max. diameter

5 mm

Min./max. diameter

4.75-5 mm

Product weight (per item)

390.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information