Machine tap for W.TEC® INSERT COIL helical inserts - made of HSCo; shape B
Screw tap, HSCo, shape B
TAP-HELCINRT-MT-THRGHO-HSCO-M6X1,0
Art.-no. 4625000061
EAN 4046777804430
Register now and access more than 15,000 products
Datasheets(X)
- Suitable for steels up to 750 N/mm²
- Suitable for through holes
- Can be used for small-scale to medium-scale series production
Material | High-speed steel with 5% cobalt content |
Form | B |
Tolerance class | 6H modified |
Suitable for thread insert | M6 |
Thread diameter | 7.3 mm |
Thread length | 22 mm |
Core hole diameter | 6.3 mm |
Lead angle length | 4 mm |
Length | 72 mm |
Adapter type | Square-cut |
Square width | 6.3 mm |
Shank diameter | 8 mm |