Welcome to Würth UK For trade customers only

Machine tap for W.TEC® INSERT COIL helical inserts - made of HSCo; shape B

Screw tap, HSCo, shape B
TAP-HELCINRT-MT-THRGHO-HSCO-M8X1,25

Art.-no. 4625000064

EAN 4046777804447

Individual price display after login
Machine tap for W.TEC® INSERT COIL helical inserts - made of HSCo; shape B

Art.-no. 4625000064

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For through holes
Machine tap for creating receiving threads for W.TEC® Insert Coil wire thread inserts.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for steels up to 750 N/mm²

  • Suitable for through holes

  • Can be used for small-scale to medium-scale series production

Material

High-speed steel with 5% cobalt content

Form

B

Tolerance class

6H modified

Suitable for thread insert

M8

Thread diameter

9.62 mm

Thread length

24 mm

Core hole diameter

8.3 mm

Lead angle length

5 mm

Length

80 mm

Adapter type

Square-cut

Square width

8 mm

Shank diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information