Welcome to Würth UK For trade customers only

Machine tap for W.TEC® INSERT COIL helical inserts - made of HSCo; shape C

Screw tap, HSCo, shape C
TAP-HELCINRT-MT-GRNDHO-HSCO-M8X1,25

Art.-no. 4625000082

EAN 4046777804621

Individual price display after login
Machine tap for W.TEC® INSERT COIL helical inserts - made of HSCo; shape C

Art.-no. 4625000082

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For blind holes
Machine tap for creating receiving threads for W.TEC® Insert Coil wire thread inserts.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for steels up to 750 N/mm²

  • Suitable for blind holes

  • Can be used for small-scale to medium-scale series production

Material

High-speed steel with 5% cobalt content

Form

C

Tolerance class

6H modified

Suitable for thread insert

M8

Thread diameter

9.62 mm

Thread length

34 mm

Core hole diameter

8.3 mm

Lead angle length

2.5 mm

Length

77 mm

Adapter type

Square-cut

Square width

7.1 mm

Shank diameter

9.6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information