Machine tap for W.TEC® INSERT COIL helical inserts - made of HSCo; shape C
Screw tap, HSCo, shape C
TAP-HELCINRT-MT-GRNDHO-HSCO-M12X1,75
Art.-no. 4625000087
EAN 4057708276035
Register now and access more than 15,000 products
Datasheets(X)
- Suitable for steels up to 750 N/mm²
- Suitable for blind holes
- Can be used for small-scale to medium-scale series production
Material | High-speed steel with 5% cobalt content |
Form | C |
Tolerance class | 6H modified |
Suitable for thread insert | M12 |
Thread diameter | 12 mm |
Thread length | 43.5 mm |
Core hole diameter | 12.4 mm |
Lead angle length | 3.5 mm |
Length | 91 mm |
Adapter type | Square-cut |
Square width | 8 mm |
Shank diameter | 11.2 mm |