Welcome to Würth UK For trade customers only

Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV

ISO 7089 stainless steel A2 200 HV plain
WSH-ISO7089-A2-200HV-12

Art.-no. 4643816012

EAN 4053479389714

Individual price display after login
Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV

Art.-no. 4643816012

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Hardness min. 200 HV

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

24 mm

Thickness (h1)

2.5 mm

Standards

ISO 7089

Material

Stainless steel A2

Vickers hardness, HV

200 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information