Lock washer VS Spring steel, type VS, zinc-flake coating, silver (ZFSH)
Spring steel flake zinc silver type VS
WSH-LOK-VS-ZFSH-D20,0
Art.-no. 464830020
EAN 4053479181738
Register now and access more than 15,000 products
Belleville washer shape
The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 30 mm |
Height (h1) | 2.8 mm |
Thickness (s1) | 1.9 mm |
Material | Spring steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Form | VS |
Locking function | Embedding locking device |
