Flat washer with large external diameter ISO 7093-1 steel 200 HV zinc-plated, blue passivated (A2K)
ISO 7093-1 steel 200 HV zinc plated
WSH-ISO7093/1-200HV-(A2K)-8
Art.-no. 5150000008
EAN 4053479387338
Register now and access more than 15,000 products
- Washer with large outside diameter
- Hardness min. 200 HV
- DIN 9021 has been replaced by international standard DIN EN ISO 7093-1
- Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 2 mm |
Standards | ISO 7093-1 |
Material | Steel |
Surface | Zinc plated |
Vickers hardness, HV | 200 HV |
RoHS-compliant | Yes |
