Flat washer with large external diameter ISO 7093-1 A4 stainless steel 200 HV plain
ISO 7093-1 stainless steel A4 200 HV plain
WSH-ISO7093/1-A4-200HV-10
Art.-no. 515010110
EAN 4046777464306
Register now and access more than 15,000 products
Replaces DIN 9021
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 2.7 mm |
Standards | ISO 7093-1 |
Material | Stainless steel A4 |
Surface | Plain |
Vickers hardness, HV | 200 HV |
Design | Large version |
RoHS-compliant | Yes |
