Wire cable barrel terminal with right-handed thread
Wire cable barrel terminal A4 right-hand thread
BARLTRML-NUT-RTHR-A4-D2,5
Register now and access more than 15,000 products
Barrel terminals are pressed together with wire cables in order to produce a visually appealing cable end. The B12 hydraulic press with adequate force application is suitable.
- These products have not been developed and manufactured as slings or load-bearing equipment.
- Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC
Datasheets(X)
CAD data (available after login)
Gardening and landscaping, ship building and railing construction.
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M5 |
Outer diameter of wire-cable side (d2) | 5.5 mm |
Length (l1) | 86 mm |
Thread length (metric thread) (l2) | 40 mm |
Length of wire-cable sleeve (l3) | 32 mm |
Suitable for rope diameter | 2.5 mm |
Other standard | WN 5176-027 |
Product weight (per item) | 14.011 g |
Thread type | Metric thread |
Type description | Wire cable barrel terminal |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!