Welcome to Würth UK For trade customers only

Crimping jaws for crimping pliers B12

Crimping jaws crimping tool B12 for press socket
CRMPJAW-F.CRMPPLRS-D2MM

Art.-no. 517691221

EAN 4062856141364

Individual price display after login
Crimping jaws for crimping pliers B12

Art.-no. 517691221

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Crimping jaws in tool steel for press sockets/oval cable clamps
  • These press inserts are suitable for crimping cables with the appropriate press sockets and/or oval cable clamps.


  • Crimping creates a more aesthetic appearance than with a wire cable clamp attachment.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Plain

Height

50 mm

Width

41 mm

Thickness

12 mm

Suitable for

Wire rope with d 2 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

PRESKT-CU-(NI)-D2

For crimping and fixing wire cables. Material: Nickel-plated copper
x 100 pcs

MANCRMPTL-HYDR-B12

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information