W-110 welding glove
Welding glove W-110
WELDGLOV-(W-110)-COWLEATHER-SZ8
Art.-no. 5350050108
EAN 4056807135205
Register now and access more than 15,000 products
- Fully lined, including cuffs
- Heat-insulating Molton lining
- Full-grain cowhide palms
- Split leather backs and cuffs
- Leather surface protects against welding beads and sparks
- Repellent to oil, grease and water
- Long service life
Datasheets(X)
For universal use in MIG/MAG welding, electrode welding, other welding processes, deburring and general work
Size | 8 |
Length | 35 cm |
Material | Full-grain cowhide leather |
Interior finish | Complete lining |
Standards | EN 388, EN 420, EN 12477A |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!