Spacing Assembly Clip Standard
Assembly spacer clip with retaining comb
ASMBYCLIP-U-FIX-101X43MM-RED-4MM
Register now and access more than 15,000 products
- Crafted From Polypropylene
- With retaining comb
- For long lasting, professional frame locking of glazing units
- Ageing and Temperature Resistant
- Optimised Rib System for High Load Bearing Capacity
Available in a wide range of varying sizes and colours.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
To be applied to doors and windows
Material | Plastic |
Length | 43 mm |
Width | 101 mm |
Thickness | 4 mm |
Colour | Red |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)