Transparent single-pole voltage tester with permanently integrated glow lamp and flat-blade screwdriver blade
Single-pole voltage tester, transparent
EST-VDE-1POL-(120-250VAC)-(140MM/65MM)
Art.-no. 5634002001
EAN 4065746608190
Register now and access more than 15,000 products
- Full safety insulation
- Made in Germany
According to DIN VDE 0680-6:1977-04
Datasheets(X)
Thickness of cutting edge x width of cutting edge | 0.5 x 3 mm |
Blade length | 65 mm |
Length | 140 mm |
Design | With holding clip |
Display | Glow lamp |
Min./max. voltage range AC | 120-250 V/AC |
Overvoltage protection category | CAT III/300 V |
Material of handle | SAN |
Material of screwdriver blade | C60 steel |
Surface of the screwdriver blade | Zinc plated |
Colour | Transparent, Red |