Do you want to be an online customer?

Register now in 3 simple steps to gain access to purchase over 15,000 products

Sales to trade customers only

Customer login

Do you want to be an online customer?

Register now in 3 simple steps to gain access to purchase over 15,000 products

Sales to trade customers only

Cordless drill screwdriver BS 14-A Light

Cordless drill driver, BS 14-A LIGHT
DRLDRIV-CORDL-(BS14-A LIGHT)-2X1,5AH
MASTER

Art.-no.: 57004042

Prices for customers after login

Cordless drill screwdriver BS 14-A Light

Art.-no.: 57004042

Prices for customers after login

Quantity

PU

x 1

Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Wuerth Catalogue(X)

Catalogue page as PDF 1  |  2

Datasheets(X)

Compact and lightweight Li-ion cordless drill screwdriver. For light to medium-duty screwing and drilling tasks.

Very compact, short design with low weight and belt clip


For pleasant, effortless work, including when working overhead or in confined spaces.



2-speed planetary gearing


For powerful and versatile application options.



Excellent illumination of the working area


LED lighting



Low weight, high performance battery with no memory effect


Lithium-ion technology

Nominal voltage

14.4 V/DC

Max. torque hard/soft

34 / 16 Nm

Min./max. drill chuck span width

1,5-10 mm

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

1.5 Ah

Max. drilling diameter in steel

10 mm

Max. drilling diameter in wood

30 mm

Max. recommended drilling diameter in metal

10 mm

Max. screw diameter

7 mm

Length

169 mm

Height

197 mm

Weight of machine with rechargeable battery

1200 g

including:

 
Quantity
Product
Description
1 x
CASEINRT-BS14/BS18-A-LIGHT
Description: For storage of one cordless drill driver BS 14-A Light or BS 18-A Light in ORSY 200 case.
Quantity: 1 x

Use of Cookies

Websites may store or retrieve information in the form of cookies in your browser. These may be anonymous statistical information, information about you, your preferences, or devices used to enable a personalized web experience or for the site to function as you expect it to.

We respect your right to the protection of your data. Therefore, you can decide not to accept certain types of cookies. An overview and the settings for the cookies we use can be found here. You can change these settings at any time when you visit our privacy policy.

Würth is allowed to personalize your web experience.

By saving, you confirm that you have understood the specified settings for cookies and agree to them.”