Cordless drill driver ABS 18 POWER M-CUBE
Cordless drill driver ABS 18 POWER
DRLDRIV-CORDL-(ABS 18 POWER)-CARTON-SOLO
MASTER M-CUBE





Register now and access more than 15,000 products
- Continuous monitoring of the motor, because in the event of the motor overheating or becoming jammed or overloaded, the electronic motor protection function switches the motor off prematurely
- Efficient, low-maintenance, brushless EC motor with power reserves and a long service life, maintains a more stable speed curve even under load
- The LED light on the battery block ensures a well-lit work area
- Robust design for heavy-duty use on construction sites
- Maximum service life and low wear
- 13 mm Röhm metal drill chuck with soldered carbide clamping jaws
- Electronic signal switch
Nominal voltage | 18 V/DC |
Idle speed 1st/2nd gear min./max. | 0-550 / 0-2000 rpm |
Max. torque hard/soft | 140 / 60 Nm |
Min./max. drill chuck span width | 1.5-13 mm |
Drill chuck holder | 1/2 inch x 20 UNF |
Included in delivery | Batteries not included, additional accessories not included |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 0 Ah |
Max. drilling diameter in steel | 13 mm |
Max. drilling diameter in aluminium | 13 mm |
Max. recommended drilling diameter in metal | 13 mm |
Max. screw diameter | 12 mm |
Length | 205 mm |
Height | 260 mm |
Weight of machine with rechargeable battery | 2.2 kg |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!