Impact drill, EDI 13-K

Impact drill, EDI 13-K
IMPDRL-EL-(EDI-13-K)-650W-GB
Art.-no.: 5717001111
Selected article: Other versions
Questions? +44 03300 555 444
price/PU Prices for customers after login
x 1
Exclusively for trade customers Register now and access more than 15,000 products
Product information:
Technical information

Nominal voltage

230 V/AC

Protection class

Protection class II/protective insulation

Power input

650 W

Power output

390 W

Idle speed 1st/2nd gear min./max.

0-2800 / 0-0 U/min(rpm)

Max. drilling diameter in concrete

13 mm

Min./max. drill chuck span width

1-13 mm

Cable length

2 m

 
In order to guarantee the best service possible, we make use of cookies. This includes use of Google AdWords Remarketing which displays relevant advertisements to you based on your previous browsing of pages of the Wurth.co.uk site and e-shop by placing a cookie on your computer. This cookie does not identify you or give us access to your computer. By proceeding to use our services you consent to our use of cookies and the processing of personal data that we collect from you in accordance with our privacy policy. If you do not consent, you must disable cookies or refrain from using the Wurth.co.uk site and e-shop. Close
Top