Protective cap for pressure screw for quick-action clamps
Protective cap for pressure screw
PROTCAP-F.PSHRSCR-WS10
Art.-no. 5761190013
EAN 4065746272025
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Material | Neoprene |
Diameter (d2) | 10 mm |
Outer diameter (d3) | 15 mm |
Overall height (h1) | 12 mm |
Height (h2) | 6.0 mm |
Width across flats (s1) | 10 mm |
Product weight (per item) | 1.799 g |
