Protective cap for pressure screw for quick-action clamps
Protective cap for pressure screw
PROTCAP-F.PSHRSCR-WS13
Art.-no. 5761190014
EAN 4065746272063
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Material | Neoprene |
Diameter (d2) | 13 mm |
Outer diameter (d3) | 19 mm |
Overall height (h1) | 15 mm |
Height (h2) | 7.5 mm |
Width across flats (s1) | 13 mm |
Product weight (per item) | 3.500 g |
