Clamping bolt for perforated table for quick-action clamps
Clamping bolt for perforated table
CLMPBLT-F.PERFTBL-ST-(BRN)-H28,5-D28
Art.-no. 5761190019
EAN 4065746272094
Register now and access more than 15,000 products
- Quick fixing of the quick-action clamps from above
- Insensitive to the surface quality and diameter of the bore
- Also suitable for thin plate thicknesses from 4 mm
Datasheets(X)
![]() | |
Material | Steel |
Surface | Burnished |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 30 mm |
Outer diameter (d3) | 28 mm |
Overall height (h1) | 28.5 mm |
Product weight (per item) | 148.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
