Welcome to Würth UK For trade customers only

Diamond T-groove adapter for quick-action clamps

Adapter quick-action clamp for t-slot table
QCKCLMP-ADAPT-TFLUTE-14MM

Art.-no. 5761190021

EAN 4065746272148

Individual price display after login
Diamond T-groove adapter for quick-action clamps

Art.-no. 5761190021

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

With integrated suspension for adapting quick-action clamps on T-groove tables
  • Simple and comfortable attachment to the desired position by placing and tightening from above

  • Includes a set of screws for mounting various quick-action clamps and adapter plates
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Burnished

Suitable for flute width

14 mm

Thread type x nominal diameter (d1)

M8

Length (l1)

16 mm

Overall height (h1)

16 mm

Height (h2)

8 mm

Width (b1)

22 mm

Angle (α)

30 Degree

Product weight (per item)

71.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

QCKCLMP-VERTL-SZ2-(-3,0-4,5)-M6X35

Horizontal base and ergonomic 2-component handle
x 1 pcs

QCKCLMP-VERTL-SZ3-(2,0-11,0)-M8X45

Horizontal base and ergonomic 2-component handle
x 1 pcs

QCKCLMP-VERTL-SZ4-(-6,0-22,5)-M8X65

Horizontal base and ergonomic 2-component handle
x 1 pcs

QCKCLMP-VERTL-VAR20-MAXSPGH35

Extremely large clamping range due to automatic clamping height adjustment with almost constant clamping force

QCKCLMP-VERTL-VAR35-MAXSPGH40

Extremely large clamping range due to automatic clamping height adjustment with almost constant clamping force

QCKCLMP-HORIZ-SZ2-(-1,5-5,0)-M6X35

Horizontal base and ergonomic 2-component handle
x 1 pcs

QCKCLMP-HORIZ-SZ3-(-2,0-9,0)-M8X45

Horizontal base and ergonomic 2-component handle
x 1 pcs

QCKCLMP-HORIZ-SZ4-(-4,0-24,0)-M8X65

Horizontal base and ergonomic 2-component handle
x 1 pcs

QCKCLMP-HORIZ-VAR20-MAXSPGH35

Extremely large clamping range due to automatic clamping height adjustment with almost constant clamping force

QCKCLMP-HORIZ-VAR35-MAXSPGH40

Extremely large clamping range due to automatic clamping height adjustment with almost constant clamping force

QCKCLMP-HORIZ-VAR35-MAXSPGH60

Extremely large clamping range due to automatic clamping height adjustment with almost constant clamping force

QCKCLMP-DRIVROD-VAR8-MAXSPGW25

Extremely large clamping range due to automatic clamping height adjustment with almost constant clamping force

QCKCLMP-DRIVROD-VAR13-MAXSPGW35

Extremely large clamping range due to automatic clamping height adjustment with almost constant clamping force
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

ADAPTPLT-ANGL-ST-(A2K)-93MMX62MM

For fixing vertical and horizontal quick-action clamps for perforated and T-groove tables
x 1 pcs

ADAPTPLT-RD-ST-(A2K)-145/100

For fixing vertical and horizontal quick-action clamps for perforated and T-groove tables
x 1 pcs

MNTKIT-F.ADAPTPLT-ST-(A2K)-M5

For securing the quick-action clamp to the adapter plate, angular and round
x 1 pcs

MNTKIT-F.ADAPTPLT-ST-(A2K)-M6

For securing the quick-action clamp to the adapter plate, angular and round
x 1 pcs

MNTKIT-F.ADAPTPLT-ST-(A2K)-M8

For securing the quick-action clamp to the adapter plate, angular and round
x 1 pcs

MNTSET-ADAPTPLT-RD-M8X50

For attaching the quick-action clamps to the adapter plate, round for perforated and T-groove tables
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information