Welcome to Würth UK For trade customers only

Angular adapter plate for quick-action clamps

Adapter plate angular
ADAPTPLT-ANGL-ST-(A2K)-93MMX62MM

Art.-no. 5761190024

EAN 4065746272186

Individual price display after login
Angular adapter plate for quick-action clamps

Art.-no. 5761190024

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For fixing vertical and horizontal quick-action clamps for perforated and T-groove tables
  • Simple mounting of the quick-action clamps on the adapter plate using countersunk head screws from below

  • Fast positioning of the quick-action clamp

  • Suitable for quick-action clamps with location holes M5, M6 and M8
Notice

The mounting kit corresponding to the location hole of the quick-action clamp base plate is required for mounting


  • M5: art. no. 5761190026

  • M6: art. no. 5761190027

  • M8: art. no. 5761190028
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter (d1)

M8

Length (l1)

35 mm

Length 2 (l2)

93 mm

Width (b1)

62 mm

Thickness (h1)

5 mm

Product weight (per item)

177.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

QCKCLMP-VERTL-SZ2-(-3,0-4,5)-M6X35

Horizontal base and ergonomic 2-component handle
x 1 pcs

QCKCLMP-VERTL-SZ3-(2,0-11,0)-M8X45

Horizontal base and ergonomic 2-component handle
x 1 pcs

QCKCLMP-VERTL-SZ4-(-6,0-22,5)-M8X65

Horizontal base and ergonomic 2-component handle
x 1 pcs

QCKCLMP-VERTL-VAR20-MAXSPGH35

Extremely large clamping range due to automatic clamping height adjustment with almost constant clamping force

QCKCLMP-HORIZ-SZ2-(-1,5-5,0)-M6X35

Horizontal base and ergonomic 2-component handle
x 1 pcs

QCKCLMP-HORIZ-SZ3-(-2,0-9,0)-M8X45

Horizontal base and ergonomic 2-component handle
x 1 pcs

QCKCLMP-HORIZ-SZ4-(-4,0-24,0)-M8X65

Horizontal base and ergonomic 2-component handle
x 1 pcs

QCKCLMP-HORIZ-VAR20-MAXSPGH35

Extremely large clamping range due to automatic clamping height adjustment with almost constant clamping force

QCKCLMP-DRIVROD-VAR8-MAXSPGW25

Extremely large clamping range due to automatic clamping height adjustment with almost constant clamping force

CLMPBLT-F.PERFTBL-ST-(BRN)-H17,5-D16

For adapting quick-action clamps on perforated tables for metal and wood machining
x 1 pcs

CLMPBLT-F.PERFTBL-SST-H20,0-D20

For adapting quick-action clamps on perforated tables for metal and wood machining
x 1 pcs

CLMPBLT-F.PERFTBL-ST-(BRN)-H28,5-D28

For adapting quick-action clamps on perforated tables for metal and wood machining
x 1 pcs

QCKCLMP-ADAPT-TFLUTE-12MM

With integrated suspension for adapting quick-action clamps on T-groove tables
x 1 pcs

QCKCLMP-ADAPT-TFLUTE-14MM

With integrated suspension for adapting quick-action clamps on T-groove tables
x 1 pcs

QCKCLMP-ADAPT-TFLUTE-16MM

With integrated suspension for adapting quick-action clamps on T-groove tables
x 1 pcs

QCKCLMP-ADAPT-TFLUTE-18MM

With integrated suspension for adapting quick-action clamps on T-groove tables
x 1 pcs

MNTKIT-F.ADAPTPLT-ST-(A2K)-M5

For securing the quick-action clamp to the adapter plate, angular and round
x 1 pcs

MNTKIT-F.ADAPTPLT-ST-(A2K)-M6

For securing the quick-action clamp to the adapter plate, angular and round
x 1 pcs

MNTKIT-F.ADAPTPLT-ST-(A2K)-M8

For securing the quick-action clamp to the adapter plate, angular and round
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information