Welcome to Würth UK For trade customers only

34° half-head collated nails AN

Nail AN steel plain half round head grooved
NL-AN5090-HRDHD-GRVD-2,8X75

Art.-no. 5900000009

EAN 4053479277165

Individual price display after login
34° half-head collated nails AN

Art.-no. 5900000009

Individual price display after login
Quantity
PU
x 2200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Plain steel, grooved, resinated

In practical carrying box

Tested in accordance with EN 14592:2008+A1:2012

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Plain

Design

Grooved and resin-coated

Head type

Button head

Length (L)

75 mm

Shank diameter (Øds)

2.8 mm

Head diameter (Ø dk)

7.2 mm

Suitable for device type

Nail gun battery ASN 5090 HF, Nail gun battery HiKoki 1890DBCL

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information