34° half-head collated nails AN
Nail AN steel plain half round head grooved
NL-AN5090-HRDHD-GRVD-3,1X80
Art.-no. 5900000011
EAN 4053479277189
Register now and access more than 15,000 products
In practical carrying box
Tested in accordance with EN 14592:2008+A1:2012
Datasheets(X)
![]() | |
Material | Steel |
Surface | Plain |
Design | Grooved and resin-coated |
Head type | Button head |
Length (L) | 80 mm |
Shank diameter (Øds) | 3.1 mm |
Head diameter (Ø dk) | 7.2 mm |
Suitable for device type | Nail gun battery ASN 5090 HF, Nail gun battery HiKoki 1890DBCL |
