Welcome to Würth UK For trade customers only

34° half-head collated nails AN

Nail AN steel zinc-plated half round head grooved
NL-AN5090-HRDHD-GRVD-(A4C)-3,1X90

Art.-no. 5900000021

EAN 4053479277288

Individual price display after login
34° half-head collated nails AN

Art.-no. 5900000021

Individual price display after login
Quantity
PU
x 2200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Galvanised steel, yellow passivated (A4C), grooved, resinated

In practical carrying box

Tested in accordance with EN 14592:2008+A1:2012

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated yellow

Design

Grooved and resin-coated

Head type

Button head

Length (L)

90 mm

Shank diameter (Øds)

3.1 mm

Head diameter (Ø dk)

7.2 mm

Suitable for device type

Nail gun battery ASN 5090 HF, Nail gun battery HiKoki 1890DBCL

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information