Service Class 2 Galv. Ring Nails
Nail gun DIGA WO-1/34 ST zp S2 w. gas cart. wo. hd
NL-HALFHD-34DGR-GAS-(A4A)-3,1X75MM
Register now and access more than 15,000 products
Service Class 2 -
Average moisture content in softwood of 20% or less e.g. are not directly exposed to moisture, but to higher levels of humidity.
Corrosion protection required: nails, screws and staples - minimum 12 micron thick zinc galvanising
Length of nail (L) | 75 mm |
Shank diameter (Ød) | 3.1 mm |
Material of nail | Steel |
Surface | Zinc plated transparent |
Head type | Button head |
Number of nails | 2200 PCS |
Head diameter | 3.1 mm |
Contents | 80 ml |
Number of cartridges | 2 PCS |
Datasheets (0)
Certificates/ Documents (0)