Service Class 3 Hot Dip Galv. Ring Nails
Nail gun DIGA WO-1/34 hdg half hd S3 w. gas cart.
NL-HALFHD-34DGR-GAS-(HDG)-3,1X75MM
Register now and access more than 15,000 products
Service Class 3 -
Average moisture content in softwood of more than 20%. e.g. directly exposed to external atmosphere/ high humidity.
Corrosion protection required: nails and screws - minimum 25microns of zinc; staples - stainless steel.
Length of nail (L) | 75 mm |
Shank diameter (Ød) | 3.1 mm |
Material of nail | Steel |
Surface | Hot dip galvanized |
Head type | Button head |
Number of nails | 2200 PCS |
Head diameter | 3.1 mm |
Contents | 80 ml |
Number of cartridges | 2 PCS |
Datasheets (0)
Certificates/ Documents (0)