Plastic multi-purpose anchor SHARK® Pro
Plastic multi-purpose anchor Shark Pro
DWL-(SHARK PRO)-PLA-12X66
ZEBRA-SHARK
Register now and access more than 15,000 products
Ensures knotting in all cavities and expansion in all solid materials
- Anti-rotation device or twist lock prevents turning in the drill hole
- Patented anchor head causes knotting of the anchor shaft when the screw is screwed in
Quick and easy installation
Low installation torque and high fixed torque
Suitable for pre-positioned and push-through installation
- Fold-down anchor collar
- The hammer-in stop prevents premature expansion during push-through installation
Resistant to rotting, weathering and ageing
- UV resistant < 6 weeks
- Made from high-quality polyamide (nylon)
Halogen- and silicone-free
Thermally stable from -40°C to +100°C
For mounting, we recommend the ASSY-D plug screw
Datasheets(X)
Universal plastic anchor
In concrete, solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, aerated concrete, plasterboard, gypsum fibreboard
Suitable for attaching
Wardrobes, curtain rails, wall shelves, lightweight wall cupboards, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, wash basins, towel rails, signs, motion detectors, etc.
For attaching components in conjunction with a wood or chipboard screw (without drill tip, counter thread, ring thread) (e.g. ASSY-D)
Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Anchor diameter | 12 mm |
Material | PA - Polyamide |
Colour | Anthracite |
Anchor length (l) | 66 mm |
Nominal drill-bit diameter (d 0) | 12 mm |
Drill hole depth (t) | 75 mm |
Edge clearance (a r) | 150 mm |
Embedding depth (h s) | 65 mm |
Min./max. required screw diameter | 8-10 mm |
Required screw length (l s) | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter |
Type description | SHARK PRO |
Min./max. temperature conditions | -40 to 100 °C |
Performance data | ||||||||
Anchor diameter [mm] | 5 | 6 | 8 | 10 | 12 | 14 | ||
Recommended loads1) | Concrete ≥ B25; C20/25 | Frec [kN] | 0,5 | 0,9 | 1,1 | 1,9 | 2,4 | 2,8 |
Solid bricks ≥ Mz12; KS12 | 0,3 | 0,5 | 0,7 | 1,4 | 1,7 | 1,7 | ||
Vertically perforated brick ≥ Hlz122) | 0,1 | 0,2 | 0,2 | 0,3 | 0,3 | 0,4 | ||
Hollow sand-lime bricks ≥ KSL122) | 0,2 | 0,4 | 0,6 | 1,0 | 1,0 | 1,0 | ||
Aerated concrete PB2; PP22) | 0,05 | 0,1 | 0,1 | 0,15 | 0,2 | 0,35 | ||
Gypsum plasterboard d = 12.5 mm 2) | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | ||
Gypsum plasterboard d = 25 mm 2) | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | ||
Gypsum fibreboard (Fermacell)2) | 0,2 | 0,2 | 0,2 | 0,25 | 0,25 | 0,25 |
Other installation recommendations: | |||||||
Edge distance | ar ≥ [mm] | 30 | 35 | 40 | 50 | 65 | 80 |
Screw diameter in panel building materials | dscr2 [mm] | 3 | 4 | 4,5 | 6 | 8 | 10 |
Screw length | ls [mm] | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter | |||||
1) These values apply when using wood screws with the largest screw diameter. 2) The drill hole is to be made with a rotary drill (without impacting or hammering). |