W-VD-A anchor rod A4 stainless steel
Anchor rod W-VD-A/A4 stainless steel A4
ANC-(W-VD-A/A4)-A4-60-M8X150
Register now and access more than 15,000 products
- Stainless steel A4
- Anchor rod with point angle and hexagon socket (makes rotation-impact insertion possible with cartridge system)
The anchor rod is covered by the following approvals:
- Bonded anchor capsule system W-VD, Option 8: ETA-06/0074
- Bonded anchor glass capsule W-VPZ, Option 1: ETA-21/0168
- Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127
- Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164
- Injection system PURE EPOXY WIT-PE 1000, Option 1: ETA-19/0543
- Injection system WIT-Nordic, Option 1: ETA-12/0164
- Injection system WIT-PE 500, Option 1: ETA-09/0040
- Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569
Datasheets(X)
CAD data (available after login)
The anchor rod can be used for the following capsule and injection systems:
- Bonded anchor capsule system W-VD, Option 8 - uncracked concrete
- Bonded anchor glass capsule W-VPZ, Option 1 - cracked and uncracked concrete
- Injection system CONCRETE-MULTI WIT-UH 300, Option 1 - cracked and uncracked concrete
- Injection system ALLROUNDER WIT-VM 250, Option 1 - cracked and uncracked concrete
- Injection system WIT-Nordic, Option 1 - cracked and uncracked concrete
- Injection system PURE EPOXY WIT-PE 1000, Option 1 - cracked and uncracked concrete
- Injection system WIT-PE 500, Option 1 - cracked and uncracked concrete
- Injection system BASIC WIT-PM 200, Option 7 - uncracked concrete
W-VD-A/A4 (stainless steel A4) can be used in dry indoor areas, outdoors (including in industrial atmospheres and close to the sea) or in damp rooms, provided that no particularly aggressive conditions are present.
Type description | W-VD-A/A4 |
Metric anchor diameter | M8 |
Property class | 70 |
Attachment height (t fix) | 60 mm |
Anchor length (l) (l) | 150 mm |
Effective anchoring depth (h ef) | 80 mm |
Nominal drill-bit diameter cartridge system (d 0) | 10 mm |
Nominal drill-bit diameter injection system (d 0) | 10 mm |
Drill hole depth (h 0) | 80 mm |
Approval | ETA-06/0074 |
Material | Stainless steel A4 |
Surface | Plain |