Welcome to Würth UK For trade customers only

W-VD-A anchor rod A4 stainless steel

Anchor rod W-VD-A/A4 stainless steel A4
ANC-(W-VD-A/A4)-A4-60-M20X260

Art.-no. 5915220260

EAN 4047376665811

Individual price display after login
W-VD-A anchor rod A4 stainless steel

Art.-no. 5915220260

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For W-VPZ and W-VD bonded anchor capsule systems and WIT injection systems in concrete
  • Stainless steel A4

  • Anchor rod with point angle and hexagon socket (makes rotation-impact insertion possible with cartridge system)

The anchor rod is covered by the following approvals:


  • Bonded anchor capsule system W-VD, Option 8: ETA-06/0074

  • Bonded anchor glass capsule W-VPZ, Option 1: ETA-21/0168

  • Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127

  • Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164

  • Injection system PURE EPOXY WIT-PE 1000, Option 1: ETA-19/0543

  • Injection system WIT-Nordic, Option 1: ETA-12/0164

  • Injection system WIT-PE 500, Option 1: ETA-09/0040

  • Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

The anchor rod can be used for the following capsule and injection systems:


  • Bonded anchor capsule system W-VD, Option 8 - uncracked concrete

  • Bonded anchor glass capsule W-VPZ, Option 1 - cracked and uncracked concrete

  • Injection system CONCRETE-MULTI WIT-UH 300, Option 1 - cracked and uncracked concrete

  • Injection system ALLROUNDER WIT-VM 250, Option 1 - cracked and uncracked concrete

  • Injection system WIT-Nordic, Option 1 - cracked and uncracked concrete

  • Injection system PURE EPOXY WIT-PE 1000, Option 1 - cracked and uncracked concrete

  • Injection system WIT-PE 500, Option 1 - cracked and uncracked concrete

  • Injection system BASIC WIT-PM 200, Option 7 - uncracked concrete

W-VD-A/A4 (stainless steel A4) can be used in dry indoor areas, outdoors (including in industrial atmospheres and close to the sea) or in damp rooms, provided that no particularly aggressive conditions are present.

Type description

W-VD-A/A4

Metric anchor diameter

M20

Property class

70

Attachment height (t fix)

60 mm

Anchor length (l)

260 mm

Effective anchoring depth (h ef)

170 mm

Nominal drill-bit diameter cartridge system (d 0)

25 mm

Nominal drill-bit diameter injection system (d 0)

24 mm

Drill hole depth (h 0)

170 mm

Approval

ETA-06/0074, ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-17/0127, ETA-19/0543, ETA-21/0168

Material

Stainless steel A4

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information