Anchor rod sold by the meter zinc-plated steel
Anchor rod bulk stock steel zinc ptd. w. cert. 3.1
ANC-(WIT-THRROD)-DIN976-B-5.8-M10X1000
Art.-no. 5916010999
EAN 4049557712567
Register now and access more than 15,000 products
The anchor rod is covered by the following approvals:
- Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164
- Injection system WIT-Nordic, Option 1: ETA-12/0164
- Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127
- Injection system PURE-EPOXY WIT-PE 1000, option 1: ETA-19/0542
- Injection system WIT-PE 500, Option 1: ETA-09/0040
- Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569
- Injection system BASIC WIT-PM 200, masonry: ETA-13/0037
- Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757
- Injection system WIT-Nordic, masonry: ETA-16/0757
Datasheets(X)
CAD data (available after login)
Anchor rod can be used for the following injection systems:
- Injection system ALLROUNDER WIT-VM 250, Option 1 - cracked and uncracked concrete
- Injection system WIT-Nordic, Option 1 - cracked and uncracked concrete
- Injection system CONCRETE-MULTI WIT-UH 300, Option 1 - cracked and uncracked concrete
- Injection system PURE-EPOXY WIT-PE 1000, option 1 - cracked and uncracked concrete
- Injection system WIT-PE 500, Option 1 - cracked and uncracked concrete
- Injection system BASIC WIT-PM 200, Option 7 - uncracked concrete
- Injection system ALLROUNDER WIT-VM 250, masonry + SH - solid brick and perforated brick, aerated concrete
- Injection system WIT-Nordic, masonry + SH - solid brick and perforated brick, aerated concrete
- Injection system BASIC WIT-PM 200, masonry - solid and perforated bricks, aerated concrete
Zinc-plated steel can be used in dry indoor areas.
Type description | WIT-THRROD |
Property class | 5.8 |
Metric anchor diameter | M10 |
Anchor length (l) | 1000 mm |
Nominal drill-bit diameter injection system (d 0) | 12 mm |
Approval | ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-13/0037, ETA-16/0757, ETA-17/0127, ETA-19/0542, ETA-20/0854, ETA-20/1038 |
Suitable for perforated sleeve | SH 16 x 85, SH 16 x 130, SH 16 x 130/330 |
Material | Steel |