Welcome to Würth UK For trade customers only

Anchor rod sold by the meter zinc-plated steel

Anchor rod bulk stock steel zinc ptd. w. cert. 3.1
ANC-(WIT-THRROD)-DIN976-B-5.8-M20X1000

Art.-no. 5916020999

EAN 4049557712635

Individual price display after login
Anchor rod sold by the meter zinc-plated steel

Art.-no. 5916020999

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For WIT injection systems in concrete and masonry

The anchor rod is covered by the following approvals:



  • Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164

  • Injection system WIT-Nordic, Option 1: ETA-12/0164

  • Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127

  • Injection system PURE-EPOXY WIT-PE 1000, option 1: ETA-19/0542

  • Injection system WIT-PE 500, Option 1: ETA-09/0040

  • Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569

  • Injection system BASIC WIT-PM 200, masonry: ETA-13/0037

  • Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757

  • Injection system WIT-Nordic, masonry: ETA-16/0757
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Anchor rod can be used for the following injection systems:



  • Injection system ALLROUNDER WIT-VM 250, Option 1 - cracked and uncracked concrete

  • Injection system WIT-Nordic, Option 1 - cracked and uncracked concrete

  • Injection system CONCRETE-MULTI WIT-UH 300, Option 1 - cracked and uncracked concrete

  • Injection system PURE-EPOXY WIT-PE 1000, option 1 - cracked and uncracked concrete

  • Injection system WIT-PE 500, Option 1 - cracked and uncracked concrete

  • Injection system BASIC WIT-PM 200, Option 7 - uncracked concrete

  • Injection system ALLROUNDER WIT-VM 250, masonry + SH - solid brick and perforated brick, aerated concrete

  • Injection system WIT-Nordic, masonry + SH - solid brick and perforated brick, aerated concrete

  • Injection system BASIC WIT-PM 200, masonry - solid and perforated bricks, aerated concrete


Zinc-plated steel can be used in dry indoor areas.

Type description

WIT-THRROD

Property class

5.8

Metric anchor diameter

M20

Anchor length (l)

1000 mm

Nominal drill-bit diameter injection system (d 0)

24 mm

Approval

ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-17/0127, ETA-19/0542, ETA-20/1038

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information