Stainless anchor rod, product sold by metre A4 stainless steel
Anchor rod, bulk stock, A4 sst w cert 3.1
ANC-(WIT-THRROD)-DIN976-B-A4-M12X1000
Register now and access more than 15,000 products
A4-70 strength
The anchor rod is covered by the following approvals:
- Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164
- Injection system WIT-Nordic, Option 1: ETA-16/0164
- Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127
- Injection system PURE-EPOXY WIT-PE 1000, option 1: ETA-19/0542
- Injection system WIT-PE 500, Option 1: ETA-09/0040
- Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569
- Injection system BASIC WIT-PM 200, masonry: ETA-13/0037
- Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757
- Injection system WIT-Nordic, masonry ETA-16/0757
Datasheets(X)
CAD data (available after login)
Anchor rod can be used for the following injection systems:
- ALL-ROUNDER WIT-VM 250 injection system, option 1 - cracked and uncracked concrete
- WIT-Nordic injection system, option 1 - cracked and uncracked concrete
- CONCRETE MULTI WIT-UH 300 injection system, option 1 - cracked and uncracked concrete
- PURE EPOXY WIT-PE 1000 injection system, option 1 - cracked and uncracked concrete
- WIT-PE 500 injection system, option 1 - cracked and uncracked concrete
- BASIC WIT-PM 200 injection system, option 7 - uncracked concrete
- ALL-ROUNDER WIT-VM 250 injection system, masonry and SH - solid brick and perforated brick, autoclaved aerated concrete
- WIT-Nordic injection system, masonry and SH - solid brick and perforated brick, autoclaved aerated concrete
- BASIC WIT-PM 200 injection system, masonry and SH - solid brick and perforated brick, autoclaved aerated concrete
A4 stainless steel can be used in dry indoor areas, outdoors (including in industrial atmospheres and coastal areas) or in damp rooms, provided that no particularly aggressive conditions are present.
Type description | WIT-THRROD |
Property class | 70 |
Metric anchor diameter | M12 |
Anchor length (l) | 1000 mm |
Nominal drill-bit diameter injection system (d 0) | 14 mm |
Approval | ETA-09/0040 |
Suitable for perforated sleeve | SH 20 x 85 |
Material | Stainless steel A4 |