Self-tapping screws, flat head assortment 2058 pieces in system case 4.4.1. DIN 7500-1
GEFU steel zn ptd. flat head 2058 pcs. Sysko
SCR-GEFU-SYSKO-FLHD-(A2K)-2058PCS
Art.-no. 5964020900
EAN 4058794429978
Register now and access more than 15,000 products
- Zinc-plated steel self-tapping screws
- Flat head with TX drive M3, M4, M5 and M6, including core drill (recommendation) and bits
The suitability of the GEFU
® for the application or component in question must be determined by testing in advance. Guideline values for suitable hole diameters are specified in DIN 7500-2.
Datasheets(X)
Examples of materials suitable for this type of non-cutting direct screwing are ductile materials such as steel (up to approx. 500 N/mm²), die-cast zinc, aluminium, copper, copper alloys etc.
Standards | DIN 7500-1 |
Material | Steel |
Surface | Zinc plated |
Number of pieces in assortment/set | 2058 PCS |
Product weight (per item) | 6400.000 g |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units