Welcome to Würth UK For trade customers only

TIPP® Smartlock GS pipe clamps assortment

Pipe clamp set TIPP-SMARTLOCK 400 pieces
PIPCLMP-SMARTLOCK-GS-SORT-400PCS-SYSKO

Art.-no. 5964054301

EAN 4058794784220

Individual price display after login
TIPP® Smartlock GS pipe clamps assortment

Art.-no. 5964054301

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

400 pieces in system case 8.4.3. Can be easily folded up and closed again due to standard hinge. With exclusive Würth quick-action closure for secure, fast mounting.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening pipes in domestic and heating system installations

Min./max. grip range

15-30 mm

Suitable for steel pipe (imperial)

1/2 inch, 3/4 inch, 3/8 inch

Silicone-free

Yes

Number of pieces in assortment/set

400 PCS

Min./max. temperature resistance

-40 to 120 °C

including:
150 x

PIPCLMP-(SMARTLOCK)-3/8IN-M8-(15-20)

Description: Standard folding hinged clamp with exclusive quick-release closure for safe and fast installation
Quantity: 150 x
150 x

PIPCLMP-(SMARTLOCK)-1/2IN-M8-(21-25)

Description: Standard folding hinged clamp with exclusive quick-release closure for safe and fast installation
Quantity: 150 x
100 x

PIPCLMP-(SMARTLOCK)-3/4IN-M8-(26-30)

Description: Standard folding hinged clamp with exclusive quick-release closure for safe and fast installation
Quantity: 100 x
1 x

SYSDIVIDR-8.4.3-BASIC

Description: For flexible storage of products in ORSY® system case 8.4.3
Quantity: 1 x
1 x

SYSCASE-8.4.3

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information