Bow Segmented Handle
Segment bow handle, Emuca
TIRAD PORTO D10/300/256 NI SAT
Register now and access more than 15,000 products
Includes screws for mounting.
![]() | |
Corresponds to Emuca article number | 9298251 |
Material | Steel |
Length | 300 mm |
Dimension between axes | 256 mm |
Colour | Satin nickel coloured |
Datasheets (0)
Certificates/ Documents (0)