Bow Handle
Bow handle Emuca
TIRAD KOBE 160MM NI SAT
Register now and access more than 15,000 products
Includes screws for mounting.
![]() | |
Corresponds to Emuca article number | 9356251 |
Material | Zamak Z430 |
Length | 196 mm |
Dimension between axes | 160 mm |
Colour | Satin nickel coloured |
Datasheets (0)
Certificates/ Documents (0)