Silver Soft Close Runners With Clips
Underfloor guide soft runner w. clips Emuca SILVER
UFLRGUID-SILVER-30-SOFTCLOSE-500
Art.-no. 9501003816
EAN 8432393129471
Register now and access more than 15,000 products
Product features
- Total extraction synchronized runners for drawers with a depth of 390 mm. Designed for home furniture.
- They have a hook to facilitate the quick assembly/disassembly of the drawer on the runners.
- Adjustment in three directions, vertical +3 mm, horizontal ± 1.5 mm and depth +3 mm.
- They have self-closing and a cushioning piston on both runners, which provides soft closing of the drawer.
- Maximum load of 30 kg. They are supplied in complete sets with right and left-hand sides.
Datasheets(X)
![]() | |
Corresponds to Emuca article number | 3120505 |
Nominal length | 500 mm |
Load capacity | 30 kg |
Opening/closing system | Soft-close |
Pullout type | Telescopic full extension |
