Bracket Joint Fastener
Bracket joint, zinc plated, Emuca
FURNITURE BRACKET 22.5X70 ZINC
Register now and access more than 15,000 products
Union brackets with 4 holes for screwed fastening on the surface of the furniture. Used for 90º right angle joints on wooden boards. They are made from sheet steel with a high quality zinc finish. Dimensions 70 x 22,5 mm.
Product features
- Corner brackets for furniture.
- Used to fasten wooden boards at a straight 90º angle..
- They have 3 holes with a 4.5 mm diameter and 1 hole with a 6 mm diameter.
- Dimensions 70 x 22,5 mm.
- Assembly is carried out via screwing to board.
- Each batch has 500 brackets.
- Made from sheet steel with a zinc finish.
Datasheets (0)
Certificates/ Documents (0)