Draw Runner Soft Close Draw Systems
Frame set H178 undrflr. guide with damping, Emuca
SLIM EXT SC DRAW SET 178X450 A
Register now and access more than 15,000 products
Runner with total extraction system and cushioned self-closing.
Maximum load capacity 40 kg.
Smooth and quiet glide.
Steel sides painted in epoxi and white satin (RAL 9003) and grey anthracite (RAL 7043).
Thickness of bottom and back 16 mm.
Front horizontal regulation by ± 1,5 mm lateral screw.
Front vertical regulation ±2 mm eccentric screw.
The code includes all the elements for the assembly of an exterior drawer except the front, back and bottom.
Includes slides, metal sides, kit of front clip for external drawer and set of back fittings for drawer.
![]() | |
Corresponds to Emuca article number | 3027712 |
Nominal length | 450 mm |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel / steel |
Datasheets (0)
Certificates/ Documents (0)