Converter LED 50W 24v Lighting Accessories
LED converter 24 V/DC Emuca
LED CONVERTER WO/CABL 100W 24V
Register now and access more than 15,000 products
24V DC constant voltage LED converter ideal for the operation of LED lights, such as the Neonlynx strip or Lynx 24V strips.
This converter is class II and is equipped with short-circuit and overload protection, meeting the highest quality standards on the market. In addition, it is manufactured with top quality components to guarantee a long service life capable of withstanding the most demanding jobs, thanks to its plastic casing and double insulated cable.
It includes a 6-outlet distributor for Miniled connectors and a 2 metre power cable. It is also designed with reduced dimensions that allow its installation in small spaces and easy concealment. It allows another cable to be connected with a different plug depending on the market.
Product features
- Constant voltage converter for LED technology wall lights.
- Power 15/30/50W.
- Input 100-240V AC - 50-60Hz.
- Output 24V DC.
- Ideal for dry zones, IP20.
- Includes 6-output AMP distributor.
- 2 m Long cable.
- Makes it possible to connect another cable with a different plug (according to market).
- Made from plastic with a white finish.
Datasheets (0)
Certificates/ Documents (0)