Arc Protection Glove
Protective glove Arc Portwest
PROTGLOV-EL-ARC-SZ9
Register now and access more than 15,000 products
Created with flame resistant properties, the Arc Grip Glove provides a high
level of protection against Arc Flash burns and cuts.
The 13-gauge knitted liner is manufactured with a unique flame-resistant aramid yarn which
provides increased dexterity and hand movement.
The flame-resistant neoprene coated palm allows for excellent grip. Arc Flash level 2 (ATPV
9.5cal/cm2).
Size | 9 |
Standards | EN 388, EN 407, EN 420 |
Category | II |
Datasheets (0)
Certificates/ Documents (0)