Welcome to Würth UK For trade customers only

Arc Protection Glove

Protective glove Arc Portwest
PROTGLOV-EL-ARC-SZ10

Art.-no. 9501007828

EAN 4062856740000

Individual price display after login
Arc Protection Glove

Art.-no. 9501007828

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Created with flame resistant properties, the Arc Grip Glove provides a high


level of protection against Arc Flash burns and cuts.



The 13-gauge knitted liner is manufactured with a unique flame-resistant aramid yarn which


provides increased dexterity and hand movement.



The flame-resistant neoprene coated palm allows for excellent grip. Arc Flash level 2 (ATPV


9.5cal/cm2).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Standards

EN 388, EN 407, EN 420

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information